Item# : EA940CE-129A
Description : Socket Outlet built-in Electrical Leakage Breaker
Spec
| Rated Capacity | 15A、100V・AC(50/60Hz) |
Plug | 1 Pcs(Ground Terminal Adapted) |
|---|---|---|---|
| size | 48 x 110 x 50(D)mm |
Connection method | Screw Nothing The terminal system(Electric Line Insertion Type) |
| Compatible Cable | Dia 1.6、2mm Cu Solid Exclusive Use |
||
| Ground Terminal、With a door |
|||
| Full Color 3Pieces Plate Applicable Code |
|||
| No Overcurrent Protection |
|||
| Safe to cut electrical leakage in the event of outlet with Built-In earth leakage breaker |
|||
| For Warm Water Flushing Toilet Seat and Water Section Equipment | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,340 (Excluding tax)/¥ 6,974(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/06/04 18:03 Currently) |
||||