Product Detail

URL:

Item# : EA940CE-143

Description : Square Hook Sealing

Spec

Rated Capacity 6A・125V
Load Capacity 10 Kg Or Less (when The Load Is Expected To Exceed 5 Kg, Please Make Sure To Use It Together With The Ceiling Hanger Which Is Sold Separately)
Name Body ・Work Cap Set Goods
Size 53×43×25(D)mm
Additional explanation
Catalog Price (JPY)

¥ 525 (Excluding tax)/¥ 578(Tax including)

Quantity of stock

Latest stock:11

(2026/11/23 11:33 Currently)

Update
Catalog Page Page 1168
Web catalog image

Documents

Specification
  1. PDF
Drawings