Item# : EA940CE-61
Description : Bathroom Ventilation Timer switch
This product is no longer available. Please refer to replacement item below.
Spec
Rated Capacity |
0.5A・100V
|
Size |
44×37.8×22.7(H)mm
|
Suitable Load |
Exhaust Fan Exclusive Use 5 To 50W
|
Setting Hour |
4Hour ・2Hour ・Continuation
|
Catalog Price (JPY) |
¥
4,340
(Excluding tax)/¥
4,774(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/20 21:54 Currently)
|
Replacement Items
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.