Item# : EA940CF-108
Description : Switch With Remote Controller (For Input And Off)
Spec
Manufacturer | Panasonic |
Rated Capacity | 3A・AC100V |
---|---|---|---|
2wire type |
|||
Size | 70(W)×43.7(D)×120(H)mm |
||
The Switch Operation Part Can Be Detached To Be Used As A Transmitter |
|||
You Can Exchange The Switch Only With The Wiring Left As They Are. |
|||
〈Transmitter Description 〉 | Power Supply :CR2025Battery ×1pc (included) Detection Range :About 10m/About 50° Number Of Channels :3 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,620 (Excluding tax)/¥ 6,182(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/08/02 21:36 Currently) |
||||
Catalog Page | Page 1197 |
.jpg)