Product Detail

URL:

Item# : EA940CF-109A

Description : Switch With Remote Controller (For Light Adjusting)

Spec

Manufacturer Panasonic
Rating AC100V・360W
Description 2Line Type ・White Heat light ・Applicable Code LED Exclusive Use
※Please use incandescent lamp at 40-360W in case of single attachment, and at 400-300W in case of double attachment. However, it cannot be used in case of attaching on metal box.
※Please use compatible equipment made by Panasonic for LED light. Please confirm about conection availability of other company's equipment with each light maker.
size 50.1(W)×40.1(D)×110(H)mm
Transmit Machine Description Power Supply :CR2025Battery ×1 Pcs (With )
Detection Range :About 10m/About 50°
Number Of Channels :3
Receiver Description Rated Frequency :50Hz/60Hz
Use The environment Brightness :5000lxOr Less
Modulated Light Range :About 0~100%
Lower Limits Brightness Measuring Range :About 0~About 40%(In case of white heat light)
Number Of Channels :3
Operating Ambient Temperature :0~35℃
Feature This product turns to be transmitter if you remove the switch operating section. You can adjust the brightness of the light according to your life scene.
Delaying-turn-off button turns the lamp off after 60 minutes later.
※Switchplates are sold separately.
Please choose EA940CD-481.
Additional explanation
Catalog Price (JPY)

¥ 10,600 (Excluding tax)/¥ 11,660(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 03:05 Currently)

Update
Catalog Page Page 1153
Web catalog image

Documents

Specification