Product Detail

URL:

Item# : EA940CF-22

Description : [Electronic] Delay Switch

Spec

Rated capacity-11.5A, 100VAC(Delay circuit: 1.5A, lighting circuit: 10A)
Dim.-44.2 x 45.7 x 39.7(D)mm
As the button lights up in orange at OFF state, you can see where the switch is even in the dark.
As the light goes off 30 sec./3 min. late after the switch is turned off, the switch can be used for entrance hall, etc.
Specification Delay time 3 min.
Additional explanation
Catalog Price (JPY)

¥ 3,860 (Excluding tax)/¥ 4,246(Tax including)

Quantity of stock

Latest stock:9

(2026/11/12 08:41 Currently)

Update
Catalog Page Page 1156
Web catalog image

Documents

Catalog
  1. PDF
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)