Product Detail

URL:

Item# : EA940CS-306

Description : Wall Box

Spec

Rain-proof
With wooden base
With roof
Color-Beige
Material-Resin
The roof and door can be separated from the box.
-301 to -304: vertical type, -306 and -307: horizontal type
ELB 3P, 60A x 2
Switch box 30A x 1
Dim.(mm) 280 x 332 x 150
Effectivedepth 106mm
Mounting hole width 25mm
Additional explanation
Catalog Price (JPY)

¥ 4,720 (Excluding tax)/¥ 5,192(Tax including)

Quantity of stock

Latest stock:6

(2026/11/21 13:25 Currently)

Update
Catalog Page Page 1140
Relational Items
EA940CS-306 Wall Box
EA940CS-307 Wall Box
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
Specification