Product Detail

URL:

Item# : EA940CS-309

Description : Wall Box

Spec

Simple design suitable for permanent installation
Equipment can be laid out as desired. Removable resin base
Rain-proof
The roof and box are integrated.
Material-Resin
Color-Milky white
-308 to -311: vertical type, -312: horizontal type
Applicable band width-10mm(back side)
ELB 3P, 30A x 1
Dim.(mm) 265 x 158 x 103
Effectivedepth 63 to 76mm
Additional explanation
Catalog Price (JPY)

¥ 1,690 (Excluding tax)/¥ 1,859(Tax including)

Quantity of stock

Latest stock:7

(2026/11/12 08:09 Currently)

Update
Catalog Page Page 1140
Relational Items
EA940CS-308 Wall Box
EA940CS-309 Wall Box
EA940CS-310 Wall Box
EA940CS-311 Wall Box
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
Specification