Item# : EA940CS-322
Description : [Rain-Proof Type] Wall Box for Temporary Installation
Spec
| EA940CS-321 and -322: vertical type, -323 and -324: horizontal type |
|||
| Rain-proof | |||
| With wooden base | |||
| With roof |
|||
| Color-Red | |||
| With danger sticker | |||
| Material-Resin |
|||
| Use this product as a box for a switching device or breaker. |
|||
| ELB | 3P, 100A x 1 |
Switch box | 60A x 1 |
|---|---|---|---|
| Dim. (mm) | 377 x 235 x 180 |
Effective depth | 120mm |
| Mounting hole width | 27mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,520 (Excluding tax)/¥ 4,972(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/20 19:20 Currently) |
||||
| Catalog Page | Page 1140 | ||||