Product Detail

URL:

Item# : EA940CT-13

Description : Bushing without Thread

Spec

Material-Body: steelCap: polycarbonate
Use this bushing for the section where a cable is pulled out from an electrical conduit.
The bushing also prevents ingress of dust into the piping.
Nominal E31
Screw 2 pcs
Additional explanation
Catalog Price (JPY)

¥ 460 (Excluding tax)/¥ 506(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 02:40 Currently)

Update
Catalog Page Page 1148
Relational Items
EA940CT-11 Bushing without Thread
EA940CT-12 Bushing without Thread
EA940CT-13 Bushing without Thread
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG