Product Detail

URL:

Item# : EA940D-40A

Description : [Large] Push-Lock Turn-Reset Switch

Spec

Button Dia. 40mm
Color Red
Rated Capacity 600V/10A
Contact Composition 1a1b
Type AVN311N
Keeping Structure IP65
Terminal Screw Size M3.5
IDECMade In
Panel Cutting Dia.For Dia 30mm
Pressing the button will lock in that state,turn it to the right to reset it
RoHS-Compliant
Additional explanation
Catalog Price (JPY)

¥ 3,830 (Excluding tax)/¥ 4,213(Tax including)

Quantity of stock

Latest stock:1

(2026/11/12 07:41 Currently)

Update
Catalog Page Page 1196
Relational Items
EA940D-40A [Large] Push-Lock Turn-Reset Switch
EA940D-40Y [Large] Push-Lock Turn-Reset Switch
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog