Product Detail

URL:

Item# : EA940D-44

Description : Emergency Stop Push Button Switch

Spec

For dia. 16mm hole cut in panel
Rated capacity-AC/DC 250V 5A
Material-Body: polycarbonate
1b-contact
Push lock return type
Button dia.-Dia. 32mm
Oilproof type
Solder/tab terminal shape
Dim.-Dia. 32 x 39.5mm
Additional explanation
Catalog Price (JPY)

¥ 2,480 (Excluding tax)/¥ 2,728(Tax including)

Quantity of stock

Latest stock:3

(2026/11/04 04:08 Currently)

Update
Catalog Page Page 1195
Main image

Documents

Specification