Product Detail

URL:

Item# : EA940DA-111

Description : Small push button switch

Spec

Hole cut in panel-12.5mm
Number of poles-Double-pole, double-throw
Panel thickness-7mm or less
< >of switch characteristics shows momentary operation.
For DA-113, when turning the switch 30° to the right while holding it down at momentary operation, it will lock up.
Switch ON-<ON>
Rated capacity 10A 125V AC
5A 250V AC
Additional explanation
Catalog Price (JPY)

¥ 1,320 (Excluding tax)/¥ 1,452(Tax including)

Quantity of stock

Latest stock:9

(2026/11/12 07:19 Currently)

Update
Catalog Page Page 1193
Relational Items
EA940DA-111 Small push button switch
EA940DA-112 Small push button switch
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Specification