Product Detail

URL:

Item# : EA940DK-11LA

Description : Limit Switch

Spec

Rating 2A/250V AC,2A/48V DC
Standard Type
Variable Rod ・Lever Type
Moveable Range 25~140mm
size 40×55×103.4mm
One Side Operation Possible ,Head 4Way Installation Possible
Type WLCL-N
Lever Operation The angle (Left and right. ) 90°
Additional explanation
Catalog Price (JPY)

¥ 7,830 (Excluding tax)/¥ 8,613(Tax including)

Quantity of stock

Latest stock:1

(2026/11/19 21:41 Currently)

Update
Catalog Page Page 1191
Relational Items
EA940DK-11LA Limit Switch
EA940DK-12LA Limit Switch
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG