Item# : EA940DM-115A
Description : Screw less Terminal Block (For Relaying)
Spec
| Number Of Poles | 5P |
Rating | DC300V-10A |
|---|---|---|---|
| Withstand Voltage | AC2000V(1 Minute) |
Insulation Resistance | DC500V、100MΩMore Than |
| Total Contact Resistance Value (Initial Value ) | 30mΩOr Less |
Certified Standard | UL Standard (Field Wiring Correspondence ) C-UL Standard ・TUV Standard (IEC61984) |
| Main Insulating Material | Nylon 66 (UL94V-0) |
Main Insulating Material (Button ) | Denatured P.P.E. (UL94V-0) |
| Rating Compatible Cable | Solid :Dia 1.2mm (AWG16) Stranded cable :1.25mm2 (AWG16) |
Usable Electric Line Range | Solid :Dia 0.4mmto1.6mm (AWG26to14) Stranded cable :0.2mm2to2.0mm2 (AWG24to14) Wire dia 0.18mm or more |
| Standard stripping length | 10mm |
size | A:41.86mm B:27.66mm C:43.66mm D:53.66mm Height :50.5mm |
| Pitch between terminals | 5.08mm |
||
| 2Piece Terminal Block |
|||
| The side For installation Flange With |
|||
| Button Lock Mechanism | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,950 (Excluding tax)/¥ 3,245(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/11/21 09:46 Currently) |
||||
| Catalog Page | Page 1187 | ||||
| Relational Items |
|---|
| EA940DM-113A Screwless Terminal Block |
| EA940DM-114A Screwless Terminal Block |
| EA940DM-115A Screw less Terminal Block (For Relaying) |