Item# : EA940DY-12
Description : AC Fan
Spec
Frame dim. (square dim.)-80mm
|
Material-Frame: aluminumFin: resin
|
Rated revolution speed--11, -12: 2650 (50Hz), 3100 (60Hz)rpm/min-13, -14: 2700 (50Hz), 3150 (60Hz)rpm/min
|
Max. static pressure--11, -12: 27.5 (50Hz), 38.3 (60Hz)Pa-13, -14: 31.4 (50Hz), 44.1 (60Hz)Pa
|
Weight--11, -12: 270g, -13, -14: 400g
|
| Thickness |
25mm
|
Rated voltage |
200V
|
| Max. airflow (50/60Hz) |
0.63/0.76m3/min |
|
|
| Catalog Price (JPY) |
¥
5,620
(Excluding tax)/¥
6,182(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/12 06:17 Currently)
|
| Catalog Page |
Page 1201
|
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |