Product Detail

URL:

Item# : EA940DY-22

Description : AC Fan

Spec

Frame dim. (square dim.)-92mm
Thickness-25mm
Material-Frame: aluminum
Fin: resin
Rated voltage-100V (50/60Hz)
Rated revolution speed-2700rpm/min (50Hz), 3100rpm/min (60Hz)
Max. airflow-0.95m3/min (50Hz), 1.1m3/min (60Hz)
Max. static pressure-39.2Pa (50Hz), 49.0Pa (60Hz)
Weight-290g
Rated voltage 200V
Additional explanation
Catalog Price (JPY)

¥ 5,230 (Excluding tax)/¥ 5,753(Tax including)

Quantity of stock

Latest stock:1

(2026/11/12 06:17 Currently)

Update
Catalog Page Page 1201
Relational Items
EA940DY-21 AC Fan
EA940DY-22 AC Fan
Main image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog