Product Detail

URL:

Item# : EA940HN-2

Description : Hazard Stripe Cable Protector

This product is no longer available. Please refer to replacement item below.

Spec

Can respond to temporary wiring and adjust to slightly uneven floor surface.
Electric cables can be easily inserted by widening the floor slit.
The protector is large in width, it does not need to be fixed with tape for stability.
As specially soft materials are used, the protector is excellent in weather resistance, cold resistance, heat distortion properties, oil resistance, and ozone resistance and can be used indoor and outdoor.
Use after cutting to a desired length.
Load capacity-Up to 1t
Material: -1: soft vinyl chloride-based-2: elastomer
Compatible cable dia.: -1: up to dia. 16mm and dia. 21.5mm, -2: up to dia. 21mm and dia. 31mm
Dim. 190mm x 5m x 37(H)mm
Additional explanation
Catalog Price (JPY)

¥ 99,800 (Excluding tax)/¥ 109,780(Tax including)

Quantity of stock

Latest stock:0

(2026/06/06 10:50 Currently)

Update

Replacement Items

EA940HB-21
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification