Product Detail

URL:

Item# : EA940LH-5

Description : 5 Port Ethernet Switch 100Mbps/10Mbps

This product is no longer available. Please refer to replacement item below.

Spec

Rated voltage- 24VDC
Allowable voltage range- -5: 12VDC to 48VDC, -8: 9VDC to 36VDC
Connector shape- RJ45
Transmission speed-10/100Mbps
Switching type-Store and forward
Protection grade-IP20 
Housing material-Aluminum
DIN rail mounting
Number of ports-5
Dim. (mm)-28 x 70 x 110(H)
Additional explanation
Catalog Price (JPY)

¥ 13,800 (Excluding tax)/¥ 15,180(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 07:13 Currently)

Update

Replacement Items

EA940LH-5A
Web catalog image

Documents

Catalog