Product Detail

URL:

Item# : EA940LK-41

Description : Hookup Nut

Spec

<Set Details>
welding rodx1 pc, connection nut x1 pc , locknut x2 pcs
Electrode length-1m
Electrode screw size-M6
Select the SUS304 type for water purification. Select the SUS316 type for the cases where corrosion resistance is required.
When a long electrode bar is necessary, it can be extended using the connecting nut and lock nut by every 1m.
When the electrode bars are used for a 1m or longer distance, one or more separators are needed to prevent the electrodes from getting into contact with each other. (EA940LK-53, -55)
Material-SUS303(SUS304 equivalent)
Additional explanation
Catalog Price (JPY)

¥ 220 (Excluding tax)/¥ 242(Tax including)

Quantity of stock

Latest stock:20

(2026/11/08 13:40 Currently)

Update
Catalog Page Page 1190
Relational Items
EA940LK-21 Welding Rod Set
EA940LK-22 Welding Rod Set
EA940LK-31 Welding Rod
EA940LK-32 Welding Rod
EA940LK-41 Hookup Nut
EA940LK-42 Hookup Nut
EA940LK-46 Locknut
EA940LK-47 Locknut
Main image

Documents

Catalog
  1. PDF
  2. PDF