Product Detail

URL:

Item# : EA940MN-11

Description : Ground Fault Interrupter

Spec

Mitsubishi Electric
For frame 50 (only -16 and -22 for frame 60)
Rated operating voltage--11 to -16: 100 to 240V-17 to -22: 100 to 440V
Rated sensed current-30mA
Dim.-75 x 130 x 90mm
Number ofpoles 2 poles
Ratedcurrent 15A
Type NV63-CV
Additional explanation
Catalog Price (JPY)

¥ 21,400 (Excluding tax)/¥ 23,540(Tax including)

Quantity of stock

Latest stock:3

(2026/11/12 06:03 Currently)

Update
Catalog Page Page 1185
Relational Items
EA940MN-11 Ground Fault Interrupter
EA940MN-12 Ground Fault Interrupter
EA940MN-13 Ground Fault Interrupter
EA940MN-14 Ground Fault Interrupter
EA940MN-15 Ground Fault Interrupter
EA940MN-16 Ground Fault Interrupter
Main image

Documents

ESCO dimentional drawing
  1. IMG