Product Detail

URL:

Item# : EA940MN-18

Description : Ground Fault Interrupter

Spec

Mitsubishi Electric
For frame 50 (only -16 and -22 for frame 60)
Rated operating voltage--11 to -16: 100 to 240V-17 to -22: 100 to 440V
Rated sensed current-30mA
Dim.-75 x 130 x 90mm
Number ofpoles 3 poles
Ratedcurrent 20A
Type NV63-CV
Additional explanation
Catalog Price (JPY)

¥ 22,400 (Excluding tax)/¥ 24,640(Tax including)

Quantity of stock

Latest stock:1

(2026/11/06 10:45 Currently)

Update
Catalog Page Page 1185
Relational Items
EA940MN-17 Ground Fault Interrupter
EA940MN-18 Ground Fault Interrupter
EA940MN-19 Ground Fault Interrupter
EA940MN-20 Ground Fault Interrupter
EA940MN-21 Ground Fault Interrupter
EA940MN-22 Ground Fault Interrupter
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG