Product Detail

URL:

Item# : EA940MP-23H

Description : General-purpose relay [with LED]

Spec

Number of poles-4 poles
Contact arrangement-4c
Rated conducting current-10A
Contact mechanism-Single
Operating ambient temperature--25℃ to 40℃(-25℃ to 55℃ only for -21A, -23A)
Dim.-41.5 x 28 x 36mm
Spec. Diode, operation indicator integrated
Rated V 24VDC
Type LY4N-D2
Additional explanation
Catalog Price (JPY)

¥ 2,750 (Excluding tax)/¥ 3,025(Tax including)

Quantity of stock

Latest stock:2

(2026/11/03 13:56 Currently)

Update
Catalog Page Page 1189
Relational Items
EA940MP-21E General-purpose relay [with LED]
EA940MP-22E General-purpose relay [with LED]
EA940MP-23E General-purpose relay [with LED]
EA940MP-23H General-purpose relay [with LED]
Main image

Documents

Catalog