Product Detail

URL:

Item# : EA940MT-11A

Description : Solid State Relay

Spec

Input Rated Voltage DC5to24V
Rating Load Voltage AC24to240V(50/60Hz)
Withstand Voltage AC4000V, 50/60Hz, 1min.
Properness Load 10A
Type G3PA-210B-VD-X
Weight About 260g
DIN rail mounting is available as well as screw mounting
Ultracompact slim type with integral radiator
Applicable to three-phase load
Single-Phase Heater For
UL、CSA Standard Certified Goods
Additional explanation
Catalog Price (JPY)

¥ 7,750 (Excluding tax)/¥ 8,525(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 17:00 Currently)

Update
Catalog Page Page 1190
Relational Items
EA940MT-11A Solid State Relay
EA940MT-12A Solid State Relay
EA940MT-13 Solid State Relay
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG