Item# : EA940MV-55A
Description : Electromagnetic Switch
Spec
| Mitsubishi Electric |
|||
| Alternating current The operational type |
|||
| Auxiliary Contact | 1a |
||
|---|---|---|---|
| DINRail Installation |
|||
| size | 45×79×115(H)mm |
Type | MSO-T10 |
| Motor Volume | 200V 1.5kW |
Coil Voltage | 100V |
| Standard Type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,960 (Excluding tax)/¥ 6,556(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/18 10:09 Currently) |
||||
| Catalog Page | Page 1188 | ||||