Item# : EA940MW-72A
Description : [Non Reversible ]Electromagnetic Contactor
Spec
| Main Contact (Contact Composition) | 3a |
Auxiliary Contact (Contact Composition) | 2a2b |
|---|---|---|---|
| Coil Voltage | 200V |
Manufacturer | Mitsubishi Electric |
| Type | S-T35BC AC200V |
Reversible Driving | Impossible (Non Reversible) |
| Rated Capacity (kW) Three phases of soil basket type motor (AC-3 Class) |
AC200 to 220V:7.5 AC380 to 440V:15 AC500 to 550V:15 |
Rating use electric current (A) Three phases of soil basket type motor (AC- 3 Class) |
AC200 to 220V:34 AC380 to 440V:32 AC500 to 550V:26 |
| Rating use electric current (A) Resistance value load |
AC200 to 220V:60 AC380 to 440V:60 |
Release thermoelectric current (A) | 60 |
| Size | 75x91x89(H)mm |
Terminal Cover | With Protection Cover For Charge Part Rationalized Wiring Function |
| Product Installing Methot | Screw DIN Rail |
||
| Alternating current operational type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,400 (Excluding tax)/¥ 13,640(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 13:18 Currently) |
||||
| Catalog Page | Page 1188 | ||||
| Relational Items |
|---|
| EA940MW-71A |
| EA940MW-72A [Non Reversible ]Electromagnetic Contactor |