Product Detail

URL:

Item# : EA942ED-43

Description : [Water base] Rust preventive Paint(Rust change function)

This product is no longer available. Please refer to replacement item below.

Spec

Color Silver (White Silver )
Content 3.6kg
Drying Time(Touchable By Fingers) 20℃:About 25 minutes、
Winter :About 40 minutes
Coating area (2 Coating ) About 10 to 14m2
Red rust is changed to black rust.
For rust conversion of iron portions, and zinc plating portions at outdoors and indoors
For structural objects such as steel frames, steel towers, bases of solar panels, etc., zinc-coated steel, steel fences, metal meshes, shutters, pipes for agricultural houses, bolts, gratings, metal sidings, clamps, etc.
Top coating of the water-based paint, and oil-based paint is possible.
With the rust conversion function, direct painting on the remaining rust is performed, and progress of rust is stopped.
It is waterborne, human-friendly, and highly safe paint.
Usable both for top coating and undercoating
Additional explanation
Catalog Price (JPY)

¥ 21,000 (Excluding tax)/¥ 23,100(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 04:14 Currently)

Update

Replacement Items

EA942ED-121
Web catalog image

Documents

Flyer