Item# : EA942EM
Description : Lacquer Spray Set
Spec
<Set Details> | ・300mlSpray (Black ×2・White ・Red ・Yellow ・Blue ・Green ・Gray ) ・Masking tape (50mm×18m)×2Rolls ・Gun For Spray Can ・Case |
Description | Glossy |
---|---|---|---|
Drying Time(Touchable By Fingers) | 20℃:About 15 minutes 、Winter :About 30minutes |
Coating area (2times Coating ) | About 0.6 to 0.9m2 |
Material Of Tape | Base Material :Flat Paper 、Adhesives :Acrylic System |
Case Size | 275×285×228mm |
Case Volume | 9L |
||
Case comes with Scale ・Hose Stopper , Usable As Bucket, Step, Or Tool Box As Well. (when You Use It As A Step, The Withstanding Load Is 100 Kg.) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,900 (Excluding tax)/¥ 8,690(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/10 16:28 Currently) |