Product Detail

URL:

Item# : EA944AC-12

Description : Cable Protection Tube (Snap Type)

Spec

Material-Sheet: Flame-retardant PVC (with polyester cloth)
Color-Black and gray (reversible type)
It can be easily attached/removed with a snap button.
Partial attachment/removal is allowed. Wires can also be branched.
RoHS-compliant
Material burning test approved part for railway car (material burning test, flame retardant)
Nominal dia. (dia.)-20mm
Overall length(mm)-25m
Additional explanation
Catalog Price (JPY)

¥ 9,580 (Excluding tax)/¥ 10,538(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 23:32 Currently)

Update
Catalog Page Page 1139
Relational Items
EA944AC-2 Cable Protection Tube (Snap Type)
EA944AC-3 Cable Protection Tube (Snap Type)
EA944AC-4 Cable Protection Tube (Snap Type)
EA944AC-5 Cable Protection Tube (Snap Type)
EA944AC-12 Cable Protection Tube (Snap Type)
EA944AC-13 Cable Protection Tube (Snap Type)
EA944AC-14 Cable Protection Tube (Snap Type)
EA944AC-15 Cable Protection Tube (Snap Type)
Web catalog image

Documents

SDS Japanese
  1. PDF
Catalog