Product Detail

URL:

Item# : EA944BF-101

Description : Heat Shrink Tube Set

This product is no longer available. Please refer to replacement item below.

Spec

Qty ・φ1.5、φ2.5、φ3.5、φ5mm : 20 pcs each
・φ7mm : 10 pcs
・φ10、φ13mm : 5 pcs each
ID.(mm)(before・after shrink) φ1.5・φ0.75、φ2.5・φ1.25、φ3.5・φ1.75、φ5・φ2.5、φ7・φ3.5、φ10・φ5、φ13・φ6.5
Material Polyolefin
Applying heat of 120 degrees Celsius or higher makes the tube shrink.
Withstand voltage 600V
Additional explanation
Catalog Price (JPY)

¥ 2,170 (Excluding tax)/¥ 2,387(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 02:39 Currently)

Update
Catalog Page Page 1180

Replacement Items

EA944BF-100
Relational Items
EA944BF-100 Heat Shrink Tube Set
EA944BF-101 Heat Shrink Tube Set
Web catalog image

Documents

RoHS