Item# : EA944CR-37A
Description : Compression Bag [for Futon 2 pcs]
Spec
For double futon |
|||
Average storage -Double quilt: 1piece, single under quilt: 1 piece, Cushions: 4 to 5, Blanket 3 to 5(approximate) |
|||
Size-L size(90x130cm) |
|||
Total weight-430g |
|||
Material-Polyethylene, nylon |
|||
The auto lock valve type |
|||
Qty. per unit-2 pcs |
|||
Using no synthetic insecticidal component. Herbs work to detick. |
|||
Vacuum cleaner used for suction-Floor traveling type (canister type), Made in Japan (Overseas vacuum cleaners cannot suck well because they have different nozzle shapes.), suction power: 400 W or more is desirable, suction mouth dimension: inside diameter of 30 mm/50 mm, suction method: paper pack system, cyclone system (The exhaust circulation system has an exhaust in the suction port. Since it feeds air while sucking during compression work, it cannot compress well.) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,290 (Excluding tax)/¥ 1,419(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/04/30 14:33 Currently) |