Item# : EA944D-10
Description : Energy-Saving Transparent Film For Window
Spec
For Indoor And Outdoor Use |
|||
Material | The Film :Special polyethylene Tape :Acrylic based double-sided tape |
||
---|---|---|---|
By pasting it on a window frame an air layer is formed between the film and the glass and the layer reduces heat radiation. | |||
Improves the air-conditioning efficiency with the heat-retaining effect in winter and the heat insulating effect in summer. |
|||
Size (Width x Length) | Film :1m x 3.6m Tape :12mm x 12m |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,830 (Excluding tax)/¥ 2,013(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 23:21 Currently) |
.jpg)