Item# : EA944D-61
Description : Anti-shatter Tube [for Fluorescent Light]
This product is no longer available. Please refer to replacement item below.
Spec
Material-Polycarbonate resin |
Color-Body: transparent, Cap: yellow |
UV cut properties reduce insects gathering
|
Ordinary fluorescent light becomes the anti-shutter type one only by inserting the fluorescent light into the transparent tube.
|
Since the both ends of the polycarbonate resin tube are fixed with the same material caps firmly, the tube gives the strong shock-resistance and prevents glass fragments in the tube from scattering if it drops accidentally.
|
Spec. |
Type 10
|
Power(W) |
10
|
Glass tube dia. (mm) |
25.5
|
Length (mm) |
330
|
Socket |
24
|
OD x ID x L |
30.2 x 29 x 298 |
Catalog Price (JPY) |
¥
1,400
(Excluding tax)/¥
1,540(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/03 17:26 Currently)
|
Documents
Specification |
-
|
Catalog |