Product Detail

URL:

Item# : EA944D-64L

Description : Anti-shatter Tube [for Fluorescent Light]

This product is no longer available. Please refer to replacement item below.

Spec

Material-Polycarbonate resin
Color-Body: transparent, Cap: yellow
UV cut properties reduce insects gathering
Ordinary fluorescent light becomes the anti-shutter type one only by inserting the fluorescent light into the transparent tube.
Since the both ends of the polycarbonate resin tube are fixed with the same material caps firmly, the tube gives the strong shock-resistance and prevents glass fragments in the tube from scattering if it drops accidentally.
Spec. Type 40
Power(W) 40
Glass tube dia. (mm) 32.5
Length (mm) 1198
Socket 30
OD x ID x L 37 x 35.8 x 1,166
Additional explanation
Catalog Price (JPY)

¥ 2,330 (Excluding tax)/¥ 2,563(Tax including)

Quantity of stock

Latest stock:0

(2025/05/31 06:52 Currently)

Update

Replacement Items

EA944D-101
Relational Items
EA944D-61 Anti-shatter Tube [for Fluorescent Light]
EA944D-62 Anti-shatter Tube [for Fluorescent Light]
Main image

Documents

Specification
  1. PDF
Catalog