Product Detail

URL:

Item# : EA944KD-406

Description : Door Cushion Tape

This product is no longer available. Please refer to replacement item below.

Spec

For Indoor Use (Interior Door ・Bathroom For )
Material Material :EPDMForm
Adhesives :Acrylic fiber Type
Usage Temperature Range -5~40℃
Stops a draft improves the effectiveness of air-conditioning and provides a sound-insulating effect.
The shape V Type
size (Width × thickness × length) 8.6mm×6.2mm×5m
Color Brown
Additional explanation
Catalog Price (JPY)

¥ 730 (Excluding tax)/¥ 803(Tax including)

Quantity of stock

Latest stock:0

(2026/10/16 15:56 Currently)

Update
Catalog Page Page 1450

Replacement Items

EA944KD-407
Relational Items
EA944KD-406 Door Cushion Tape
EA944KD-407 Door Cushion Tape