Item# : EA944MA-1A
Description : Hook and Loop Fastener Free Band
Spec
| Universal band that can easily bind any objects for storage, from ski tools to fishing tools |
|||
| Belt dim. | 25(W)mm x 1(L)m |
Color | Black |
|---|---|---|---|
| Adjustable size | 400~700mm |
,"16g |
仕様 |
| It is an elastic type with a rubber part attached to the hook-and-loop fastener, so it can be firmly fixed. |
|||
| It is not a completely fixed belt. Please check the safety before use. Please note that the weight capacity is approximately 10kg/piece, and the strength will decrease by approximately 40% when wet. However, once it dries, it will return to its original state. Do not leave the product in high temperatures over 80℃ or exposed to sunlight for long periods of time. If soaked in salt water, wash with fresh water. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 600 (Excluding tax)/¥ 660(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:121 (2026/11/04 20:06 Currently) |
||||
| Catalog Page | Page 1726 | ||||
| Relational Items |
|---|
| EA944MA-1 Hook and Loop Fastener Free Band |
| EA944MA-1A Hook and Loop Fastener Free Band |