Product Detail

URL:

Item# : EA944MA-4

Description : Hook and Loop Fastener Tape

Spec

Length-25(W)mm x 1.5m
Approx. 3-fold binding force compared to conventional hook and loop fasteners Suitable for securing small articles to prevent dislocation
With adhesive
Weight-110g
It is not easily affected by moisture or water, and maintains stable performance.
Please remove dirt from the adhesive surface before use.
Please avoid using it at high temperatures or high humidity.
Please avoid using it on fragile or expensive items.
Please note that if you peel off the backing paper and reapply it, the adhesive strength will weaken.
It may be difficult to stick to items whose surfaces have been specially processed (waterproofing, resin processing, etc.).
When using on objects with uneven surfaces, heating the adhesive side will improve adhesion.
Please avoid using it on soft vinyl chloride.
There may be some seams in the middle. please note that.
Additional explanation
Catalog Price (JPY)

¥ 2,000 (Excluding tax)/¥ 2,200(Tax including)

Quantity of stock

Latest stock:61

(2026/02/11 04:05 Currently)

Update
Catalog Page Page 1587 Page 1726 Page 2094
Main image

Documents

Catalog
  1. PDF