Item# : EA944MA-5
Description : Hook and Loop Fastener Tape
Spec
| Belt dim.-25(W)mm x 3m |
|||
| Including 5 dedicated rings |
|||
| From sports goods to household miscellaneous goods. Cut the strap to a desired length to use it freely with the dedicated rings. |
|||
| Weight-51g |
|||
| The soft loop threads are exposed on the surface, making it soft to the touch and difficult to damage other materials. |
|||
| It is not a completely fixed belt. Please check safety before use. Approximate weight capacity is 15 kg/piece, and for items over 10 cm, please overlap the hook-and-loop fasteners. Do not leave the product in high temperatures over 80℃ or exposed to sunlight for long periods of time. If soaked in salt water, wash with fresh water. There may be some seams in the middle. please note that. (There is no problem in use even if there are seams.) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,500 (Excluding tax)/¥ 1,650(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/23 18:42 Currently) |
||||
| Catalog Page | Page 1726 | ||||
| Relational Items |
|---|
| EA944MA-5 Hook and Loop Fastener Tape |
| EA944MA-5G |
| EA944MA-5W |