Product Detail

URL:

Item# : EA944MR-54

Description : Surface Protection Sheet

Spec

Thickness 0.07mm
Material Base Material :Polyethylene The Film
Adhesives :Acrylic System
For Protecting The Surface Of Materials Such As Stainless Steel, Etc. During Transportation, Storage, Or While Being Processed.
The width 300mm
Length 100m
Color Light Blue
1Roll
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:0

(2026/11/13 08:24 Currently)

Update
Catalog Page Page 1422
Relational Items
EA944MR-51 Surface Protection Sheet
EA944MR-52 Surface Protection Sheet
EA944MR-53 Surface Protection Sheet
EA944MR-54 Surface Protection Sheet
EA944MR-55 Surface Protection Sheet
EA944MR-56 Surface Protection Sheet
Web catalog image

Documents

Specification