Item# : EA944MR-6A
Description : Surface Protection Sheet (Strength Adhesive )
Spec
| Material | Base:Polyvinyl chloride film, Adhesive:rubber type |
Core I.D. | 76mm(3\") |
|---|---|---|---|
| Width | 50mm |
Length | 50m |
| Thickness | 0.12mm |
Qty. | 1 pc |
| Surface protective for stainless steel plates, aluminum and polished steel plates during deep drawing and roll forming |
|||
| Strong adhesive type, suitable for harsh processing, such as milling operation of aluminum | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,820 (Excluding tax)/¥ 2,002(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/27 03:52 Currently) |
||||
| Relational Items |
|---|
| EA944MR-6A Surface Protection Sheet (Strength Adhesive ) |
| EA944MR-7A Surface Protection Sheet (Strength Adhesive ) |
| EA944MR-8A |