Product Detail

URL:

Item# : EA944MT-50C

Description : [Nonadhesive] Glass Heat Insulation Tape

Spec

Dim.-50mm x 30m
Material-Glass fiber (special textile)
Compared to asbestos tape, excellent in thermal conductivity, strength, flexibility, available as hot/cold insulator of pipe.
Ideal for deoxidizing.
Category temperature range-up to 200℃
Thickness 3.0mm
Braid weave Plain weave
Additional explanation
Catalog Price (JPY)

¥ 13,800 (Excluding tax)/¥ 15,180(Tax including)

Quantity of stock

Latest stock:3

(2026/11/09 08:51 Currently)

Update
Catalog Page Page 1452
Relational Items
EA944MT-50B [Nonadhesive] Glass Heat Insulation Tape
EA944MT-50C [Nonadhesive] Glass Heat Insulation Tape