Item# : EA944MX-12
Description : Fireproof Sheet
Spec
Fire prevention area penetrating parts which gives direct penetration of cable and PF and CD pipes
|
Maximum cable size for direct penetration-CVT600V 38mm2 or less
|
Compatible part for penetration of fire prevention special resident area (in wall and hollow wall)
|
The heat expansion type heat resistant sheet which expands about 4 times by heating and shuts off smoke or heat is used.
|
Beautiful finish without step from the wall can be achieved.
|
Dim.-200 x 55 x 2mm
|
PF pipe-36(45.5mm)
|
| CD pipe-42(48.0mm) |
| Catalog Price (JPY) |
¥
820
(Excluding tax)/¥
902(Tax including)
|
| Quantity of stock |
Latest stock:8
(2026/11/05 11:27 Currently)
|
| Catalog Page |
Page 1148
|
Documents
| ESCO dimentional drawing |