Product Detail

URL:

Item# : EA944MY-2

Description : [Nonadhesive] Ceramic Heat Insulation Tape

Spec

Material Ceramic Fiber (Heat Processing )+Glass Fiber +Metal Line Reinforcement
Usage Temperature Range 800℃until
For Piping Heat high Efficiency Insulator Used.
There is no smoke in the high temperature range by heat treatment.
RCFRegulation Target Outside
The width 100mm
Length 10m
Thickness 2.0mm
Additional explanation
Catalog Price (JPY)

¥ 13,500 (Excluding tax)/¥ 14,850(Tax including)

Quantity of stock

Latest stock:3

(2026/11/11 00:54 Currently)

Update
Catalog Page Page 1452
Relational Items
EA944MY-1 [Nonadhesive] Ceramic Heat Insulation Tape
EA944MY-2 [Nonadhesive] Ceramic Heat Insulation Tape
Web catalog image

Documents

SDS Japanese