Product Detail

URL:

Item# : EA944NJ-122

Description : [Impregnated fluorine resin] Glass cloth adhesive tape

This product is no longer available. Please refer to replacement item below.

Spec

Material-Glass cloth (impregnated fluorine resin)
Non-adhesive tape surface
Length-10m
Max temperature-200℃
High electric insulation
Utilizing the excellent non-adhesiveness of fluororesin (made of Teflon [TM] PTFE), it can be used for all purposes.
Non-expandable, excellent in dimensionally stable
Thickness 0.18mm
Width 19mm
Additional explanation
Catalog Price (JPY)

¥ 5,330 (Excluding tax)/¥ 5,863(Tax including)

Quantity of stock

Latest stock:0

(2026/10/18 02:01 Currently)

Update
Relational Items
EA944NJ-101 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-102 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-103 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-105 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-106 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-113 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-115 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-118 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-123 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-125 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-126 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-131 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-132 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-133 [Impregnated fluorine resin] Glass cloth adhesive tape
EA944NJ-135 [Impregnated fluorine resin] Glass cloth adhesive tape
Web catalog image

Product movie

Documents

SDS Japanese
  1. PDF
Specification
  1. PDF
Catalog