Item# : EA944NJ-126
Description : [Impregnated fluorine resin] Glass cloth adhesive tape
Spec
| Material-Glass cloth (impregnated fluorine resin) |
|||
| Non-adhesive tape surface |
|||
| Length-10m | |||
| Max temperature-200℃ | |||
| High electric insulation |
|||
| Utilizing the excellent non-adhesiveness of fluororesin (made of Teflon [TM] PTFE), it can be used for all purposes. |
|||
| Non-expandable, excellent in dimensionally stable |
|||
| Thickness | 0.18mm |
Width | 100mm |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,300 (Excluding tax)/¥ 26,730(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/12 17:15 Currently) |
||||
| Catalog Page | Page 1451 | ||||