Product Detail

URL:

Item# : EA944NN-31A

Description : Electric Insulation Tape

Spec

Material Support:Cross Cotton Cloth
Application :Oil-Based Type varnish
Width 19mm
Length 50m
Thickness 0.18mm
Weight 269g
Highest Permission Temperature 105℃
Tension Strength (Length Way ) 136.0N/15mm
Dielectric breakdown voltage(State) 10.9Kv
Non Sticking
For insulation of Type-A electrical appliances.
Tape may have a joint.
Additional explanation
Catalog Price (JPY)

¥ 4,020 (Excluding tax)/¥ 4,422(Tax including)

Quantity of stock

Latest stock:38

(2026/11/01 07:04 Currently)

Update
Catalog Page Page 1444
Relational Items
EA944NN-31A Electric Insulation Tape
EA944NN-32A
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF