Item# : EA944NV-24A
Description : [For Vehicle] Masking Tape
Spec
| Length | 18mm |
Thickness | 0.09mm |
|---|---|---|---|
| Material | Material :Japanese paper、Adhesives :Acrylic type |
The width | 24mm |
| Qty. Per Unit | 5 Rolls |
||
| For Vehicle Painting |
|||
| Since it is excellent in cutting property, work is easily possible. | |||
| There is almost no uplift, peeling, and remaining paste of the tape. | |||
| Since the base material is soft, it is also firmly adhered to the boundary of straight lines as well as curved sections. | |||
| Even it is heated at 150°C for 30 minutes, there is neither discoloration nor remaining paste. | |||
| Although it is not cut when peeled, it can be torn with hands easily. | |||
| The backside of this tape does not repel paint. | |||
| Additional explanation |
● Difference between adhesive, rubber and acrylic Rubber-based: good compatibility with many adherends. Acrylic: Has strong weather and heat resistance. |
|---|
| Catalog Price (JPY) |
¥ 790 (Excluding tax)/¥ 869(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/03 19:06 Currently) |
||||
Replacement Items
|
|