Product Detail

URL:

Item# : EA944RG-4

Description : Tape (Insulated)

Spec

Thickness-0.51mm
Material-Silicone rubber
Withstand voltage-8000V
Pressure-resistant-0.8MPa
Service temperature (continuous use): -60 to 200℃
Available for repairing water leak and air leak from pipe and hose, stopping the slippage of handle of tools, etc., and terminal treatment for wire. etc.
Resistant to oil, acid, solvent, salt water and UV
Dim. (Width x Length) 25.4mm x 3.65m
Color Yellow
Additional explanation
Catalog Price (JPY)

¥ 1,840 (Excluding tax)/¥ 2,024(Tax including)

Quantity of stock

Latest stock:4

(2026/11/18 02:25 Currently)

Update
Catalog Page Page 1447

Replacement Items

EA944RG-1
Relational Items
EA944RG-1 Tape (Insulated)
EA944RG-2 Tape (Insulated)
EA944RG-4 Tape (Insulated)
EA944RG-6 Tape (Insulated)
EA944RG-7 Tape (Insulated)
EA944RG-16 Tape (Insulated)
EA944RG-17 Tape (Insulated)