Product Detail

URL:

Item# : EA944SG-9

Description : Line Tape Dispenser

This product is no longer available. Please refer to replacement item below.
Catalog Correction

25/11/11 Applicable tape width: (Incorrect) Up to 100mm (Correct) 48-110mm (No.56,57 1253)

Spec

Material Aluminum
Proper Tape The width :until 100mm
Outside dia. :until 200mm
Core inside diameter :76mm(3\")
Size (Max. ) 310(W) x 140(D) x 1000(H)mm
Lines can be clearly drawn with tapes.
Tapes can be firmly pasted to the floor, by the rear roller.
Can not use line tape with release paper
Weight About 3.5kg
Adjustable handle length in 4 steps
You can attach the line tape straight while standing
The tape can be firmly attached to the floor with the rear roller
For displaying aisles and sections of factories, offices, facilities, stores, etc.
Additional explanation
Catalog Price (JPY)

¥ 28,900 (Excluding tax)/¥ 31,790(Tax including)

Quantity of stock

Latest stock:0

(2026/11/11 01:03 Currently)

Update
Catalog Page Page 2307

Replacement Items

EA944SG-9A
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(English)
  1. PDF
Flyer