Item# : EA944SJ-112
Description : Marking Sheet For Floor
24/12/25 Material : Substrate (Incorrect)vinyl chloride (Correct) Polyethylene (No.55,56 1160)
Spec
| Adhesive Type |
|||
| Ideal for marking of landmarks. |
|||
| It has no slip on the surface (rough) and is excellent in visibility. |
|||
| Material | Base material: Polyethylene Adhesive: Rubber-based |
Width(mm) | 52 |
|---|---|---|---|
| Length(mm) | 152 |
Thickness(mm) | 1.4 |
| Color | Yellow |
The shape | T |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,220 (Excluding tax)/¥ 1,342(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/03 05:36 Currently) |
||||
Product movie